ABS connecting plate For rope
ABS connecting plate for rope
SYS-(SY-1031-35)-FIXING-CLIP-CRANKED
Art.-no. 0838904239
EAN 4260336787457
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For connecting two rope systems on only one support.
Length | 10 cm |
EN standard | 795 |
Material | Stainless steel |
Type description | SY-1031-35 |
Colour | Silver grey |
Weight | 22 g |