ABS connecting plate For rope
ABS connecting plate for rope
CONNECTINGCLIP-(SY-1031)-SST
Art.-no. 0838904064
EAN 4260336787440
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For connecting two rope systems on only one support.
Length | 10 cm |
EN standard | 795 |
Material | Stainless steel |
Type description | SY-1031 |
Colour | Silver grey |
Weight | 35 g |