Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ABS attachment point Lock X Solar

Anchor point ABS Lock X Solar
LOCKX SOLAR(LX-SOLAR-150) 150 MM

Art.-no. 0838904045
EAN 4050642916258
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
Anchor point for penetration-free mounting with counter plate around girders.

Simply clamped around the girders of your solar thermal and PV modules, the ABS-Lock X-Solar offers an attachment point for 3 people. The securing device can be used as a single anchor point or can be extended to form a safety harness system.



The stainless steel attachment point has a deformable support (diameter 16 mm), which significantly reduces the application of force in the event of a fall. Before installing the securing device ABS-Lock X-Solar, however, it is important to test the system's girders for their load capacity.



The attachment point is clamped directly around the girder of the PV system with its base plate and counter plate (100 x 100 mm). The ABS-Lock X-Solar can be loaded in all directions and is therefore ideally suited for use on pitched roofs.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • DIN EN 795:2012, A + DIN CEN/TS 16415:2017

  • For PV system and solar thermal system girders

  • Profiles up to 50 mm x 50 mm

  • Substructure must be tested for load capacity!

  • Incl. fastening material

  • With support tube as end and corner post in safety harness systems
Instructions

This stainless steel attachment point (diameter 16 mm) is specially designed for working on solar thermal and PV modules. You simply clamp the securing device with the base plate and counter plate (100 x 100 mm) around the suitable supporting girders of the photovoltaic system.

Material

Stainless steel

Rod length

150 mm

EN standard

795

Type description

LX-SOLAR-150

Height

150 mm

Colour

Stainless steel coloured

Surface

Stainless steel FINISH

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information