ABS attachment point Lock X SR concrete
Anchor point ABS Lock X SRB drive-on
LOCKXCONCRETE(LX-SR-B-600)ANCHOR HD600MM
Art.-no. 0838904083
EAN 4260336783497
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
A strong support for concrete surfaces: Single anchor point ABS-Lock X-SR-B with base plate (150 x 150 mm) and a welded support tube (diameter 42 mm). You simply fasten the securing device to the roof skin or to the façade with 4 drive-in dowels. The installation depth is only 65 mm.
Thanks to the additional reinforcement, the securing device ABS-Lock X-SR-B is ideally equipped for use in safety harness systems. You can use the anchoring device for curve elements and end terminals - this allows you to adapt the system perfectly to the architecture. Various support lengths can be selected from 300 mm to 800 mm. In addition, we offer a special extension with a length of 100 mm or 200 mm.
The ABS-Lock X-SR-B has general technical approval (abZ) from the German Institute for Construction Technology (DIBt - Deutsches Institut für Bautechnik) and is marked with the prescribed Ü-number. It can be loaded in all directions and is tested as a single anchor point for simultaneous use by 3 people.
DIBt National technical approval also granted for mounting of the ABS-Lock X-SR-B with drop-in anchors. This version has a Ü-sign.
Also available in lengths of up to 1500 mm.
Datasheets(X)
- Observe the mounting specifications of the abZ (Z-14.9-688)
- DIN EN 795:2012, A + DIN CEN/TS 16415:2017
- Base plate + welded support tube
- Concrete ≥ C20/25
- From 65 mm mounting depth
- Incl. stainless steel mounting kit
Thanks to the base plate (150 x 150 mm) and welded support tube (diameter 42 mm), the attachment point offers increased stability on concrete surfaces – from a mounting depth of just 65 mm. Attach this approved securing device easily with the 4 drive-in dowels included in the scope of delivery.
Material | Stainless steel |
Rod length | 600 mm |
EN standard | 795 |
Suitable for use in the following materials | Concrete |
Type description | LX-SR-B-600 |
Height | 600 mm |
Surface | Stainless steel FINISH |