ABS attachment for façade curves
ABS fixation for facade curve rope system
ROP-MP-(SY-1016-FA)-SST-D8MM-L40CM
Art.-no. 0838904374
EAN 4260336787273
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
This attachment element allows you to run a traversable rope system over a façade, to create an outer curve.
With this attachment element, you can simply run the safety harness system around curved corners on the façade, and it takes hardly any time to do.
Datasheets(X)
Length | 40 cm |
EN standard | 795 |
Material | Stainless steel |
Wire cable diameter | 8 mm |
Type description | SY-1016-FA |
Colour | Stainless steel coloured |
Weight | 300 g |