ABS anchor point Weight on Top Double
Anchor point ABS Weight on Top Double
ANCPT-WEIGHT-ON-TOP-DOUBLE(W-OT-D)
Art.-no. 0838904401
EAN 4260486760058
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Safety harness systems can be flexibly installed on flat roofs with a roof pitch of up to 5° and without opening up the roof panelling with the ABS Weight OnTop Double. To facilitate this, the anchoring device is weighted with 16 concrete slabs (each 50 x 50 x 5 cm at 28 kg; not included in scope of delivery). The extra load is applied to a frame measuring just 150 x 150 cm and comprising tensioned PE fabric netting. This constitutes a distinct space saving over conventional applied load products.
With a total weight of 483 kg, the ABS Weight OnTop Double produces a roof load of 214.67 kg per m². Depending on the application, it functions as a restraint system or catching device. Our service team would be more than happy to assist you in the detailed planning of an anchoring device tailored to your specific needs.
Datasheets(X)
At the heart of the ABS Weight OnTop Double is a robust and weather-resistant aluminium frame with an attachment point in the centre made of plastic malleable stainless steel. The ABS Weight OnTop Double is tested as a securing device for simultaneous use by 2 persons in accordance with DIN EN 795:2012 and DIN CEN/TS 16415:2013. Reinforced with a support tube, the system serves as a carrier unit for curved elements or end brackets in safety harness systems.
- For flat roofs up to 5°
- Applied load increased with 16 concrete slabs (50 x 50 x 5 cm, not included in scope of delivery)
- Total weight 483 kg; produces a roof load of approx. 214.67 kg pro m² as attachment point for 2 persons
- Requires support tube for application as end and corner post in safety harness systems
- Incl. 5 EPDM patches for protecting roof panelling
Material | Aluminium / stainless steel |
Rod length | 300 mm |
Diameter | 16 mm |
EN standard | 795-B |
Suitable for use in the following materials | Concrete |
Type description | W-OT-D |
Height | 300 mm |
Surface | Stainless steel FINISH |