ABS anchor point Lock loop
Anchor point ABS Lock Loop
ANCPT-(LOCK-LOOP)-STEPROOF
Art.-no. 0838904241
EAN 4260336782667
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Anchor point for pitched roofs
- The LOOP is a cost-effective attachment solution for sloping roofs (i.e. anchor loop) for attaching to rafters
Are you looking for an inconspicuous alternative to roof hooks? With the stainless steel ABS-Lock Loop fall protection loop, you can secure up to three people during work on the roof. The stainless steel cable (Ø 5 mm) is screwed to the load-bearing timber rafters and is barely visible after installation.
Load-bearing in all directions, can hold up to 3 people at the same time.
Datasheets(X)
- Mounting with 2 screws (150 mm)
- For wooden rafters on 6 x 12 cm
- Screwed into the wooden rafters (including over-rafter insulation)
- Rafters min. 60 mm x 120 mm
- Minimum screw-in depth in rafters:100 mm
- For load-bearing timber structures
The fall protection loop is attached with two stainless steel screws which are included in the scope of delivery. A weather-resistant laser inscription provides information about all relevant standards and data.
Material | Stainless steel |
Rod length | 0 mm |
EN standard | 795 |
Suitable for use in the following materials | Wood |
Type description | L-LOOP |
Height | 0 mm |
Surface | Stainless steel FINISH |