ABS anchor point Lock X Trapez 21
Anchor point ABS Lock X Trapezoid 21 SR
ANCPT-TRAPEZ-SR(LX-T-500-21-SR)500MM
Art.-no. 0838904392
EAN 4260336784227
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Installation outlay for your fall arrester is reduced with the ABS-Lock X-T-21. The attachment point/securing device is supplied with 4 pre-assembled toggle fixings, which can be conveniently inserted through the holes in the base plate (290 x 200 mm) individually from the top. The fall arrester for warm roofs offers 3 persons a dependable attachment option that can be used as a restraint system and catching device.
The stainless steel attachment point rests on a plastic malleable support (Ø 16 mm) and has been designed for positively and negatively laid trapezoidal sheets. The system is tested for transverse loading and has been specifically designed for warm roofs. Use the attachment point with suitable personal protective equipment against falling.
Datasheets(X)
The stop ring of the ABS-Lock X-T-21 produced entirely in stainless steel can also be used as an intermediate bracket in a safety harness system. For use as a bracket for an end terminal or carrier unit for a curved element, you can easily reinforce the attachment point with a suitable support tube. For positively and negatively laid trapezoidal sheets.
- Trapezoidal sheet (positive/negative), steel from 0.63 mm
- Warm roofs, hole spacing 180 to 250 mm
- Incl. pre-assembled toggle fixings
- With support tube as end and corner posts in safety harness systems
Material | Stainless steel |
Rod length | 500 mm |
Diameter | 42 mm |
EN standard | 795-B |
Suitable for use in the following materials | Metal trapezoidal plate |
Type description | LX-T-500-21-SR |
Height | 500 mm |
Colour | Stainless steel coloured |
Surface | Stainless steel FINISH |