ABS anchor point Lock X Trapez 21
Anchor point ABS Lock X Trapezoid 21
ANCPT-TRAPEZ-(LX-T-300-21)-300
Art.-no. 0838904380
EAN 4260336784111
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The stainless steel attachment point rests on a plastic malleable support (Ø 16 mm) and has been designed for positively and negatively laid trapezoidal sheets. The system is tested for transverse loading and has been specifically designed for warm roofs. Use the attachment point with suitable personal protective equipment against falling. A selection of high-quality products is available here.
Datasheets(X)
- Trapezoidal sheet (positive/negative), steel from 0.63 mm
- Warm roofs, hole spacing 180 to 250 mm
- Incl. pre-assembled toggle fixings
- With support tube as end and corner posts in safety harness systems
Material | Stainless steel |
Rod length | 300 mm |
Diameter | 16 mm |
EN standard | 795-B |
Suitable for use in the following materials | Metal trapezoidal plate |
Type description | LX-T-300-21 |
Height | 300 mm |
Colour | Stainless steel coloured |
Surface | Stainless steel FINISH |