ABS anchor point Lock III-B
Attach. pt ABS Lock III, concrete, wall+overhead
LOCK3 CONCRETE(L3-B-50-80)CEMENT 50 MM
Art.-no. 0838904001
EAN 4260336781165
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Stainless steel securing device ABS Lock III-B is a true all-rounder: Its load bearing properties have been tested in all directions and it can therefore be installed in the ground, on a wall, on a façade or overhead without issue. With General Technical Approval (abZ) by the German Institute for Building Technology (DIBt), the securing device/anchor point can be permanently connected to the building. The anchoring device is installed directly into concrete using our injection mortar WIT-UH-300. The supplied stainless steel anchor eyelet can then secure up to 3 people working at dangerous heights.
The ABS Lock III-B can be used to create various restraint and arresting systems. Use as a single anchor point is just as possible as a support (wall/façade) in safety harness systems. The 16-mm-thick ABS Lock III-B bends in the event of fall load, reducing the application of force on the installation substrate. To prevent the support from bending prematurely due to necessary pre-tensioning when used in safety harness systems, an optionally available support tube provides the necessary stability.
Caution: A support tube is required for use in safety harness systems on walls/façades (corner support or end clamp) with an overhang ≥ 100 mm
Datasheets(X)
- DIN EN 795:2012, A + DIN CEN/TS 16415:2013
- Concrete ≥ C20/25
The DIBt-approved stainless steel anchor point (dia. 16 mm) for persons is secured in concrete with two-component mortar. It is suitable for installation on roof surfaces and façades – in the ground, on a wall or overhead.
Material | Stainless steel |
Rod length | 50 mm |
Diameter | 16 mm |
EN standard | 795 |
Suitable for use in the following materials | Concrete |
Type description | L3-B-50-80 |
Height | 50 mm |
Colour | Stainless steel coloured |
Surface | Stainless steel FINISH |