ABS Weight on top double support tube
Support tube for ABS Weight on Top Double
SPRTTUB-(W-OT-STUETZRO-300)
Art.-no. 0838904402
EAN 4260486760065
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
This stainless steel reinforcement incl. force absorption is required if you are using the Weight OnTop Double as an end support or bend support in a safety harness system. In just a few simple steps, the ABS Weight OnTop Double is set up for the increased stress in the corner elements of a safety harness system.
In principle, this anchor point can also be used without a support tube as a simple intermediate support, just like its "little brother": ABS Weight OnTop.
Support tube for W-OT-D posts with 16 mm including force absorber
Datasheets(X)
Essential when using as corner posts or end posts in safety harness systems
Material | Stainless steel |
Rod length | 300 mm |
EN standard | 795-B |
Suitable for use in the following materials | Concrete |
Type description | W-OT-SUPPORT-300 |
Height | 300 mm |
Colour | Stainless steel coloured |
Surface | Stainless steel FINISH |