Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ABS UniSlide rope glider

ABS rope glider UniSlide
ROPGLID-ABS-SY-UNISLIDE

Art.-no. 0838904405

EAN 4260486767330

-,--
price per selected packing unit
| Individual prices for customers after login
ABS UniSlide rope glider

Art.-no. 0838904405

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Removable rope glider for traversable lifeline systems for reliable protection against falling
  • Removable glider for securing one person

  • For traversable lifeline systems

  • Suitable for stainless steel wire ropes with a thickness of 6 to 8 mm

  • Glider made from special bronze alloy with fastening made from V4A stainless steel

  • Automatic fastening: Open via the red release button

  • Also suitable for hook clamps due to large anchor eyelet

  • Maximum security and reliability through compliance with standard EN 795 for anchor devices

  • With general technical approval

  • Robust, durable and corrosion-resistant even under extreme conditions
Notice

Observe the installation specifications of the DiBt National technical approval (Z-14.9-786).

DIN EN 795:2012, C
Z-14.9-786
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor lifeline systems from ABS Safety with 6 mm and 8 mm steel rope

Length

72.8 mm

EN standard

795

Material

Stainless steel A4, 1.4401

Colour

Yellow, Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information