Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ABS Thermal protection cover

ABS thermos protection sleeve
THERMPROTSLEV-(ZU-1009B-F)

Art.-no. 0838905659

EAN 4260486764353

-,--
price per selected packing unit
| Individual prices for customers after login
ABS Thermal protection cover

Art.-no. 0838905659

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Protects against thermal bridges

The plastic ABS Therm thermal protection cover (330 mm high) is simply placed over our single anchor points to prevent the formation of thermal bridges. The protection cover is used above the roof membrane. The high-quality plastic material is UV resistant and weather resistant.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For anchor points, fall arrest systems (dia. 16 + 24 mm) or systems with a support tube (dia. 42 mm)

  • 330 mm height

  • Can be individually shortened on site to the desired length

  • Assembly above the roof membrane
Instructions

Simply trim thermal protection covers to the appropriate length on-site; they are not sealed in. In this way, you can cut the cover to fit your single anchor points perfectly.

Material

Plastic

Diameter

24 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information