ABS Sealing cuff PE/PP/PVC
ABS Sealing collar for plastic
SEALCOLAR-F.ANCPT-PP-42MM
Art.-no. 0838905036
EAN 4260336787969
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Sealing cuffs for attachment points on PVC, PP and PE roofs. For supports Ø 16mm and Ø 42mm, incl. heat-shrink tubing.
Datasheets(X)
- Suitable for PVC, PP and PE roofs
- For Ø 16mm and Ø 42mm supports
- Incl. heat-shrink tubing
- Plate diameter Ø 22cm
Material | PP - Polypropylene |
Diameter | 22 cm |