ABS Sealing cuff BITU
ABS sealing cuffs, bitumen
SEALCOLAR-F.ANCPT-BITUMEN-42MM
Art.-no. 0838905032
EAN 4260336787884
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
ABS-LockSeal BITU - sealing cuffs for attachment points
With sanding for bitumen roofs. For supports Ø 16mm and Ø 42mm, incl. heat-shrink tubing.
Product information
Datasheets(X)
Application area
- Sanded for bitumen roofs
- For Ø 16mm and Ø 42mm supports
- Incl. heat-shrink tubing
- Root resistant
- Plate diameter Ø 42cm
Material | Bitumen |
Diameter | 42 cm |