ABS Lock system plate
ABS system plate
SYS-(SY-1009-F)-LABEL-SHIELD
Art.-no. 0838904237
EAN 4260336787051
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Prescribed labelling for stainless steel safety harness systems with weather-resistant laser marking.
Datasheets(X)
On all ABS safety harness systems
Bent by hand to the required angle for optimal alignment. Variable attachment to rope or wall.
Length | 25 cm |
Material | Stainless steel |
Type description | SY-1009F |
Colour | Silver grey |
Weight | 97 g |