ABS Lock system plate
ABS system plate
CABLESYSTEM(SY-1009)LABLE PLATE
Art.-no. 0838904070
EAN 4260336787037
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Prescribed labelling for stainless steel safety harness systems with weather-resistant laser marking.
Datasheets(X)
On all ABS safety harness systems
Bent by hand to the required angle for optimal alignment. Variable attachment to rope or wall.
Length | 25 cm |
Material | Stainless steel |
Type description | SY-1009 |
Colour | Silver grey |
Weight | 92 g |