ABS Lock X H 4 Anchor point wood
Anchor point ABS Lock X wood 4
LOCKX WOOD(LX-H-150-4)RAFTER 150 MM
Art.-no. 0838904035
EAN 4260336783121
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The ABS-Lock X-H-4 attachment device is screwed directly into the carrier beam with the 4 enclosed stainless steel screws. The attachment point support has a diameter of 16 mm, the base plate is 100 x 100 mm in size. The fall arrester is designed exclusively for a lateral load and holds 3 persons.
Equipped with a separately available supporting tube, the ABS-Lock X-H-4 securing device is suitable as a component for corners or ends in rope harness systems. The additional pipe stabilises the attachment point in order to withstand the necessary preload.
Ideally, the ABS-Lock X-H-4 is combined with additional anchoring devices, in order to produce a rope harness system perfectly adapted to requirements.
Datasheets(X)
- DIN EN 795:2012, A + DIN CEN/TS 16415:2013 for load-bearing wooden structures
- Rafters min. 100mm x 120mm
- Incl. mounting set
- With support tube as end and corner post in safety harness systems
Material | Stainless steel |
Rod length | 150 mm |
EN standard | 795 |
Suitable for use in the following materials | Wood |
Type description | LX-H-150-4 |
Height | 150 mm |
Colour | Stainless steel coloured |
Surface | Stainless steel FINISH |