Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ABS-Lock-On-Top MAX anchor point For non-penetrative mounting on the roof membrane

Anchor point ABS Lock-On-Top MAX
ANCPT-LOCK-ON-TOP-MAX

Art.-no. 0838904059
EAN 4062856055968

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Anchor point for welding on bitumen with abZ

  • Can be used as an intermediate support for cable system

  • Attachment with bitumen welding membrane "Bauder PYE PV 200 S5 EN"

  • Anchor point with damping element

  • For flat roofs up to 5°

  • Non-penetrative without extra load

  • Flat aluminium frame: 153 x 153 cm

  • Observe the mounting specifications of the abZ (Z-72.2-4)

  • Max. number of users: 1 person
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Made of stainless steel and high-strength aluminium for permanent use outdoors.

Instructions

Frame and cross braces of the anchor point for people are covered with bitumen welding membrane of type BAUDER PYE PV 200 S5 EN, which you can then easily weld to the surface. Additional weighting or an extra load is not required.

Material

Stainless steel A2, 1.4301

Height

300 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ABS Sealing cuff BITU

SEALCOLAR-F.ANCPT-BITUMEN-16MM

ABS-LockSeal BITU - sealing cuffs for attachment points
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information