Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ABS Lock III extension

ABS Lock III extension
EXT-F.FALLARSTR-(L3-V-200)-200MM

Art.-no. 0838904192

EAN 4260336782384

-,--
price per selected packing unit
| Individual prices for customers after login
ABS Lock III extension

Art.-no. 0838904192

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extension for anchor points of type ABS-Lock III.

With the ABS-Lock III extension, you can increase the supports of our ABS-Lock III attachment points. The high-quality extension is available in lengths of 100 or 200 mm and is made entirely of weather-resistant stainless steel.



The support extension extends the attachment points of the ABS-Lock III type by an additional 100 or 200 mm. The support is supplied with a sleeve for connection, both components are made of weather-resistant stainless steel.​

Notice

The support extension extends the anchor points of the ABS-Lock III type by an additional 100 or 200 mm. The support is supplied with a sleeve for connection, both components are made of weather-resistant stainless steel.



  • 100 mm or 200 mm

  • Incl. fastening material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Just screw the extension onto the upper thread of the support, similar to the final anchor eye.

Material

Stainless steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information