ABS Lock III extension
ABS Lock III extension
EXT-F.FALLARSTR-(L3-V-100)-100MM
Art.-no. 0838904191
EAN 4260336782377
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With the ABS-Lock III extension, you can increase the supports of our ABS-Lock III attachment points. The high-quality extension is available in lengths of 100 or 200 mm and is made entirely of weather-resistant stainless steel.
The support extension extends the attachment points of the ABS-Lock III type by an additional 100 or 200 mm. The support is supplied with a sleeve for connection, both components are made of weather-resistant stainless steel.
The support extension extends the anchor points of the ABS-Lock III type by an additional 100 or 200 mm. The support is supplied with a sleeve for connection, both components are made of weather-resistant stainless steel.
- 100 mm or 200 mm
- Incl. fastening material
Datasheets(X)
Just screw the extension onto the upper thread of the support, similar to the final anchor eye.
Material | Stainless steel |