ABS Lock III R Concrete
Anchor point ABS Lock III, concrete, R, for gluing
LOCK-III-ROTATING-CONC-(L3-B-0-80-R-M16)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The ABS-Lock III-R is a freely rotatable stainless steel anchoring device for wall, floor, façade or overhead mounting.
The rotatable ring allows you to move comfortably around the central anchor point without your fastener twisting or snap hook being tilted.
As standard, the ABS-Lock III-R is supplied in yellow (RAL 1003).
Tested to DIN EN 795 and DIN CEN/TS 16415, the anchor point secures up to 3 of your employees against dangerous falls.
Freely rotatable ring bolt. Not suitable for repeated abseiling use when mounted overhead!
Datasheets(X)
This variant conforms with the specifications of DIN EN 50308 for use as a fall arrester on wind turbines. You can of course also use the anchoring device in any other situation where you need to set up a catching or holding system for several people. We can also supply the ABS-Lock III-R in different colours on request.
The 80-mm long thread (M16) of the ABS-Lock III-R is fixed directly into the concrete with our WIT-VM-250 (ZU-1000) composite mortar.
Material | Stainless steel |
EN standard | 795 |
Suitable for use in the following materials | Concrete |
Type description | L3-B-0-80-R-M16 |
Height | mm |
Colour | Signal yellow RAL 1003 |
Surface | Stainless steel FINISH |