ABS Lock III BE
Anchor point ABS Lock III BE, drive into flat roof
LOCK3 CONCRETE(L3-BE-500)DRIVE-IN 500 MM
Art.-no. 0838904012
EAN 4260336781264
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The support of the ABS-Lock III-BE has a diameter of 16 mm and is made of malleable stainless steel. The anchoring device boasts not only simple installation, but also general technical approval (abZ - allgemeine bauaufsichtliche Zulassung) from the German Institute for Construction Technology (DIBt - Deutsches Institut für Bautechnik). A great reassurance for planners and professional associations.
Each ABS-Lock III-BE is supplied as standard with a stainless steel anchor ring, which you simply screw onto the upper thread. To protect the thread from hammer impact damage during installation, our range includes a special hammering aid L3-BE-EH.
When hammering in the Lock III BE, the hammering aid protects the thread from damage.
Datasheets(X)
For hammering into concrete.
Drill hole, hammer in securing device, fall arrester is in place. With the ABS-Lock III-BE for flat concrete roofs, your assembly outlay is greatly reduced. Installation of the anchor point takes barely 2 minutes, and it can also be used as a support element for safety harness systems.
Material | Stainless steel |
Rod length | 500 mm |
EN standard | 795 |
Suitable for use in the following materials | Concrete |
Type description | L3-BE-500 |
Height | 500 mm |
Colour | Stainless steel coloured |
Surface | Stainless steel FINISH |