ABS Lock III B
Anchor point ABS Lck III concr. flat roof stick-on
LOCK3 CONCRETE(L3-B-200-80)CEMENT200MM
Art.-no. 0838904003
EAN 4260336781066
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The ABS-Lock III-B stainless steel securing device is a real all-rounder: It has been tested under load in every direction and can therefore be mounted in the floor, on the wall, on a façade or overhead without issue. The general technical approval (abZ - allgemeine bauaufsichtliche Zulassung) from the German Institute for Construction Technology (DIBt - Deutsches Institut für Bautechnik) means you are connecting the securing device/anchor point permanently to the building.
The ABS-Lock III-B can be used to set up various holding and catching systems. It can be used as a single anchor point or as a support (wall/façade) in safety harness systems. The 16-mm thick ABS-Lock III-B bends in the case of a fall, to reduce the force on the substrate to which it is mounted. To ensure that the support does not bend prematurely due to necessary pre-tension when used in safety harness systems, an optionally available support tube provides the necessary strength.
Datasheets(X)
For concrete for cementing into the ceiling or wall.
Material | Stainless steel |
Rod length | 200 mm |
Diameter | 16 mm |
EN standard | 795 |
Suitable for use in the following materials | Concrete |
Type description | L3-B-200-80 |
Height | 200 mm |
Colour | Stainless steel coloured |
Surface | Stainless steel FINISH |