Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ABS-Lock II anchor point for window hook, wood

Anchor point ABS for window hook Lock II wood
ANCPT-LOCK-II-(WOOD-(L2-H-100)

Art.-no. 0838904344

EAN 4260486762625

-,--
price per selected packing unit
| Individual prices for customers after login
ABS-Lock II anchor point for window hook, wood

Art.-no. 0838904344

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Mounting sleeve for ABS-Lock I anchor point for installation in wooden surfaces
  • For screwing into wood (beams of min. 140 mm x 140 mm)

  • The permanently mounted stainless steel sleeve accommodates the portable ABS-Lock I anchor point

  • Aesthetics not affected as the sleeve can be flush-mounted on the ceiling

  • Plastic cover cap included in the scope of delivery

  • DiBt National technical approval for use by two people

  • Observe the mounting specifications of the DiBt National technical approval (Z-14.9-688)

  • DIN EN 795:2012, B + DIN CEN/TS 16415:2017
Notice

Axial loading of the wood variant is only possible with the countered version.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Roofing, window fall protection

Surface

Plain

Length

100 mm

Width

22 mm

Height

100 mm

Type description

L2-H-100

Material

Stainless steel A2, 1.4301

Product weight (per item)

325.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ABS Lock I

LOCK-I-CARRIAGEBOLT-(L1-1000)

The perfect window fall protection: an anchor point that can be removed at the push of a button
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information