ABS Lock II B and H
Anchor point ABS window hook Lock II concrete
LOCK-II-CONCRETE-(L2-B-100)-100MM
Art.-no. 0838904135
EAN 4260336780588
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The ABS-Lock II B stainless steel installation sleeve is the counterpart to the removable ABS-Lock I anchor point. The sleeve is available in different lengths and can either be bonded in concrete or screwed into wood. The ABS-Lock II B can also be easily installed in suspended ceilings using different bracket elements. This makes the system ideal for window fall protection. The sleeve fits flush in the ceiling for a clean finish in the room.
Only for use with Lock I
Datasheets(X)
- DIBt National technical approval Z-14.9-688 (observe installation specifications of the DIBt National technical approval)
- Conformity mark, DIN EN 795:2012, B + DIN CEN/TS 16415:2017
- For concrete ≥ C20/25
- For wood (beam min. 140 x 140 mm)
- ATTENTION: Axial loading of the wooden variant only possible with countered version!
- Recommended accessories: WIT-VM-250 composite mortar
This system is the ideal solution for use in window applications. And because the anchor eyelet can be removed, the windows still open as normal. The anchor point never gets in your way. And with the ABS-Lock I TelePole telescopic pole, you can reach the removable anchor eyelet easily and safely from the ground, even in hard-to-reach places.
ABS-Lock II B is supplied with a plug for protection during plastering as well as a plastic cap.
EN standard | 795 |
Surface | Stainless steel FINISH |
Length | 100 mm |
Width | 2 cm |
Height | 100 mm |
Type description | L2-B-100 |
Material | Stainless steel |
Product weight (per item) | 0.210 g |