ABS Lock Falz V RB
Anchor point ABS Lock seam V round flange seam
LOCK SEAM V (PF-5-RB) ROUNDFLANGESEAM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The single anchor point ABS-Lock Falz V for round flange seams with its freely rotatable anchor ring ensures freedom of movement on a metal folding roof. The fall arrester is clamped onto the round flange seams with special aluminium clamps without penetration (for example BEMO, etc.).
Datasheets(X)
- DIN EN 795:2012, A + DIN CEN/TS 16415:2013
- Penetration-free assembly
- Attachment at only a single seam
- Aluminium from 0.7mm
- For example BEMO and similar
- Incl. mounting set
The securing device ABS-Lock Falz V can be mounted on sheet steel, stainless steel and titanium zinc for round flange seams with a surface thickness of 0.6 mm and higher. If you want to install the system on aluminium surfaces, you require a surface thickness of at least 0.8 mm.
The system can be used at any seam distance because it is only installed on a single seam. If installed correctly, it is suitable for 3 persons who are equipped with appropriate personal protective equipment to prevent falling.
Material | Stainless steel |
Rod length | 0 mm |
EN standard | 795 |
Suitable for use in the following materials | Round flange seam |
Type description | PF-5-RB |
Height | 0 mm |
Surface | Stainless steel FINISH |