Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ABS Lock Falz IV RB ZW

Anchor point ABS Lock IV round flange seam ZW
LOCK SEAM 4 (PF-4-ZW-RB) ZW F. ROUNDSEAM

Art.-no. 0838904121
EAN 4050641679574

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Only in the rope harness system: Intermediate support for round flange seam

With the ABS-Lock Falz IV round flange seam ZW, you can guide the stainless steel rope of your rope harness system across obstacles. The intermediate holder, for example, is used to guide the rope over the raised roof ridge, so that it is not seated on anything.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • DIN EN 795:2012, C + DIN CEN/TS 16415:2013

  • Clamped penetration-free to the seam

  • Attachment at only a single seam

  • For example BEMO and similar

  • Incl. Fastening set

  • Only for rope harness systems
Instructions

This intermediate holder is solely suitable for use as a component in a rope harness system. It is clamped onto the round flange seam with aluminium clamps. As opposed to a single anchor point ABS-Lock Falz IV, this intermediate support only requires one seam for mounting.

Material

Stainless steel

Rod length

0 mm

EN standard

795

Suitable for use in the following materials

Round flange seam

Type description

PF-4-ZW-RB

Height

0 mm

Surface

Stainless steel FINISH

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information