ABS Lock FALZ III
Anchor point ABS Lock fold III
LOCK SEAM III ( PF-1003-A)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Keeping the roof sealed! The securing device of the ABS-Lock Falz series are simply clamped onto the seam, the skin of the roof is not penetrated. The visually very unobtrusive attachment point ABS-Lock Falz III for round flange seams secures 1 person against deadly falls from the roof.
Datasheets(X)
- DIN EN 795:2012, B
- Tightly clamped to the seam without penetration
- Attached with two clamps to only one seam
- Aluminium from 0.7mm
- For example BEMO and similar
- Incl. mounting set
The eye of the attachment point is made of stainless steel and rotates freely by 360°. The clamp is made of weather-resistant aluminium. Due to small dimensions, ABS-Lock Falz III does not disturb the high-quality visual impression of your metal folding roof. From a distance, the attachment device is hardly recognizable.
If needed, you can also use ABS-Lock Falz III as a temporary single anchor point. It is light, cost-effective and easily fits into your luggage.
Material | Stainless steel |
Rod length | 0 mm |
EN standard | 795 |
Suitable for use in the following materials | Round flange seam |
Type description | PF-1003-A |
Height | 0 mm |
Surface | Stainless steel FINISH |