ABS Fork head, loose
ABS clevis loose
CABLESYSTEM(SY-1008)CLEVIS 8 MM
Art.-no. 0838904062
EAN 4260336787013
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- ABS fork head as loose variant made from extremely robust V4A steel
- Is attached on site
Datasheets(X)
For ABS rope systems I - IV
EN standard | 795 |
Material | Stainless steel |
Wire cable diameter | 8 mm |
Type description | SY-1008 |
Colour | Silver grey |
Weight | 386.2 g |