Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

24 V Easy ABS/EBS repair plug For brake systems

ABS/EBS plug Easy
PLGCON-REPPLUG-TRUMPETCAP-ABS/EBS-24V

Art.-no. 0510950119
EAN 4038898105367

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Quick and easy installation


Contacts feature screw-type connection for easy attachment and release



No risk of interchanging


No additional instructions needed thanks to marking with standardised cable colours



Contact insert as complete component


  • No loss of individual contacts

  • No special tools needed for assembly and removal
Notice

The requirements according to ADR require the use of wire end ferrules with screw contacts.

ADR-approved, TÜV-certified, complies with ISO 7638

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for towing vehicles, trailers and semi-trailers with ABS (antilock braking system) or EBS (electronic braking system)

Suitable for cable diameter

16 mm

Contact design

Screw contact

Design

Lamellar cap

Material of contacts

Copper alloy

ISO

7638

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
24 V Easy ABS/EBS repair socket For brake systems

PLGCON-REPAIRSOCKET-FLAPCAP-ABS/EBS-24V

x 1 pcs
Wire end ferrule without plastic sleeve DIN 46228 Part 1

WENDFER-DIN46228-CU-(J2N)-1,5X7,0

x 5000 pcs
Wire end ferrule without plastic sleeve DIN 46228 Part 1

WENDFER-DIN46228-CU-(J2N)-2,5X7,0

x 5000 pcs
Wire end ferrule without plastic sleeve DIN 46228 Part 1

WENDFER-DIN46228-CU-(J2N)-4,0X9,0

x 1000 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Wire stripping pliers, adjustable

WRESTRPLRS-SLFADJ-(0,02-10SMM)

Integrated cutting depth adjustment for fine adjustment with different insulation materials
x 1 pcs
Hose line FLRYY 11 Y

VEHCBL-FLRYY11Y-COL-BLCK-HAZDS-7POL

Packaged goods
x 50 m
Contact spray

CNTCTSPR-300ML

Is quick and reliable at rectifying ignition problems
Silicone spray grease

SILSPRGRSE-500ML

Glass-like transparent, extremely lubricating and insulating silicone grease that displaces water

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information