ABS DOMEWEB Light dome fall-through protection
Light dome fall-through protection ABS
ANCPT-ABS-NET-(DOMEWEB-3X3)-3X3M
Art.-no. 0838905101
EAN 4260486764094
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Our easy-to-mount light dome netting is clamped around non fall-through-resistant light dome in just a few steps, preventing falling through. In combination with the wrap-around belt strap, the net can also be used as an anchor point for one individual.
Datasheets(X)
DIN EN 795: 2012, B
In accordance with DIN EN 1263-1:2015
GS-BAU-18
Available in sizes:
- 2 x 2 m for light domes up to max. 1.5 m
- 3 x 3 m for light domes up to max. 2.7 m
Easy attachment by means of wrap-around belt strap with ratchet
including Transport bags
EN standard | 795-B |
Material | PES - Polyester |
Weight | 3000 g |
Width | 3 m |
Height | 0 m |
Length | 3 m |