ABS Clamping element
ABS 8000 tensioning element
CABLESYSTEM(SY-1007)TENSION ELEMENT 8 MM
Art.-no. 0838904061
EAN 4260336786948
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With the mobile tensioning element, the end safety device of a rope system can be implemented on site.
Datasheets(X)
For ABS rope systems I - IV
Is attached at the end of a rope system on site.
EN standard | 795 |
Material | Stainless steel |
Wire cable diameter | 8 mm |
Type description | SY-1007 |
Colour | Silver grey |
Weight | 855.3 g |