ABS Care metal cabinet
ABS protection storage cabinet
PROTSTRGCAB-F.FALLPROT-65X40X35CM
Art.-no. 0838905000
EAN 4260336784692
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Direct exposure to sunlight, humidity or twisted belts may damage your personal protective equipment to prevent falling and let safety harness etc. age prematurely.
Their equipment is optimally stored in our metal cabinet ABS Care Plus. It provides enough space (650 x 400 x 350 mm) for protective storage of a personal protective equipment set including accessories like helmet, temporary safety ropes etc.
Datasheets(X)
- For safekeeping of PPE
- 650 x 400 x 350 mm
- Incl. 2 keys
The metal cabinet is mounted to the wall and is painted striking red. The note "Use PPE" is on the front as a pictogram. The cabinet door is locked with a cylinder lock, 2 keys are included in the scope of delivery.
Material | Metal |
Number of pieces | 1 PCS |
Surface | Flake zinc |
Length | 650 mm |
Width | 400 mm |
Depth | 350 mm |
Weight | 12.6 kg |