ABS Basic sealing cuff
ABS Sealing collar BASIC
SEALCUFF-BASIC-F.ANCPT-42MM
Art.-no. 0838905064
EAN 4260336789192
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Sealing cuffs for attachment points, for cold bonding, such as on undulating roofs
Datasheets(X)
- Cold bonding, for example on undulating roofs
- Not suitable for EPDM tracks
- For Ø 16mm and Ø 42mm supports
- Incl. screw clip
- Plate diameter Ø 42cm
For supports Ø 16mm and Ø 42mm, incl. screw clip.
Material | EPDM (ethylene propylene diene monomer rubber) |
Diameter | 42 cm |