Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ABS/AFS M-CUBE 2-in-1 case set 5 pieces

M-CUBE 2in1 ABS 18/AFS 18 case set 5 pcs
M-CUBE 2-IN-1 CASE SET ABS/AFS

Art.-no. 0988044125

EAN 4099618434327

-,--
price per selected packing unit
| Individual prices for customers after login
ABS/AFS M-CUBE 2-in-1 case set 5 pieces

Art.-no. 0988044125

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Consisting of the ABS 18 COMPACT cordless drill/driver, AFS 18 COMPACT cordless sabre saw, 2x 5 Ah battery packs and high-speed charger in the ORSY® system case 8.4.3 with case insert
The compact 2-in-1 M-CUBE case set consists of the ABS 18 COMPACT cordless drill/driver for medium-duty screwing and drilling work and the robust AFS 18 COMPACT cordless sabre saw for safe working including 2x 5 Ah battery packs and high-speed charger in the ORSY® system case 8.4.3 with case insert.

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

ABS/AFS M-CUBE 2-in-1 case set 5 pieces including:
1 x
ALG 18 V M-CUBE charger

CHRG-(ALG 18/8)

Description: The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
Quantity: 1 x
1 x
System case 8.4.3

SYSCASE-8.4.3

Description:
500 x 380 x 195 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
1 x
Cordless sabre saw AFS 18 COMPACT M-CUBE

SBRSAW-CORDL-(AFS 18 COMPACT)-CARTON

Description: Powerful and robust cordless sabre saw
Quantity: 1 x
1 x
ABS 18 COMPACT M-CUBE cordless drill driver

DRLDRIV-CORDL-(ABS 18 COMPACT)-CRTN

Description:
0 Ah; Idle speed 1st/2nd gear min./max.: 0-600 / 0-1900 rpm; Max. drilling diameter in steel: 13 mm
Compact, powerful brushless cordless drill driver for medium-duty screwing and drilling work
Quantity: 1 x
2 x
18 V/5 Ah M-CUBE W-CONNECT Li-ion battery pack

BTRYPCK-18V/5,0AH-(M-CUBE)-(W-CONNECT)

Description:
5 Ah
The compact, powerful and durable 18 V Li-ion battery pack is ideal for professional and universal use
Quantity: 2 x
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(ABS+AFS COMPACT)-(8.4.3)

Description:
ABS + AFS 18 COMPACT
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information