ABS 700 connecting element for SYS I+IV
ABS 700 connecting link for SYS I / IV
CABLESYSTEM(SY-1025)CONNECTOR
Art.-no. 0838904071
EAN 4260336787310
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Stainless steel connecting element for ABS-Lock SYS I and IV; opening 16 mm, length 110 mm.
Datasheets(X)
Length | 110 mm |
EN standard | 795 |
Material | Stainless steel |
Type description | SY-1025 |
Colour | Silver grey |
Weight | 228.3 g |