Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ABS 18 SUBCOMPACT M-CUBE cordless drill/driver

Cordless drill driver ABS 18 SUBCOMPACT
DRLDRIV-CORDL-(ABS 18 SUBCOMPT)-WO.BTRY

Art.-no. 5701426000

EAN 4065746700085

-,--
price per selected packing unit
| Individual prices for customers after login
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver

Art.-no. 5701426000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very compact and powerful cordless drill/driver with M-CLICK quick-change system for light and medium-duty screwdriving and drilling tasks
  • Würth M-CLICK drill spindle for quickly changing drilling attachments and socket heads on the M-CLICK and M-CLICK+ systems without tools, ensuring flexibility and versatility

  • Spindle with ¼-inch hexagon socket enables the insertion of C 6.3 and E 6.3 bits without a drill chuck

  • No signs of fatigue when operating due to lightweight and compact design

  • Threaded bushings on the left and right of the device's base enable the optional attachment of accessories such as belt hooks or bit holders

  • Efficient and brushless motor with overload protection function

  • Integrated LED lights for direct illumination of the working area
Application area

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V/DC

Idle speed 1st/2nd gear min./max.

0-450 / 0-1700 rpm

Max. torque hard/soft

50 / 25 Nm

Min./max. drill chuck span width

1.5-13 mm

Drill chuck holder

M-CLICK

Number of rechargeable batteries/batteries

0 PCS

Rechargeable battery/battery capacity

0 Ah

Max. drilling diameter in steel

13 mm

Max. screw diameter

8 mm

Length

124 mm

Height

200 mm

Weight of machine with rechargeable battery

1.1 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
M-CLICK square mounting

MNT-M-CLICK VK-1/4

Enables sockets to be used on drill/drivers with M-CLICK/M-CLICK+ spindles
x 1 pcs
BF-13 TC M-CLICK quick-action drill chuck

QCKDRLCHUK-M-CLICK-13MM-CT

Quick-action drill chuck with tungsten carbide clamping jaws and M-CLICK quick-change system for flexible use with Würth cordless drill/drivers that have an M-CLICK drill spindle
x 1 pcs
M-CLICK square mounting

MNT-M-CLICK+ VK-3/8

Enables sockets to be used on drill/drivers with M-CLICK/M-CLICK+ spindles
x 1 pcs
M-CLICK square mounting

MNT-M-CLICK+ VK-1/2

Enables sockets to be used on drill/drivers with M-CLICK/M-CLICK+ spindles
x 1 pcs
18 V/5 Ah M-CUBE W-CONNECT Li-ion battery pack

BTRYPCK-18V/5,0AH-(M-CUBE)-(W-CONNECT)

The compact, powerful and durable 18 V Li-ion battery pack is ideal for professional and universal use
x 1 pcs
ALG 18 V M-CUBE charger

CHRG-(ALG 18/8)

The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
x 1 pcs
ALG 18 V M-CUBE charger

CHRG-(ALG 18/12)

The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
x 1 pcs
BF-13 M-CLICK quick-action drill chuck

QCKDRLCHUK-(M-CLICK)-(1-13 MM)

Quick-action drill chuck with M-CLICK quick-change system for flexible use with Würth cordless drill/drivers that have an M-CLICK drill spindle
x 1 pcs
M-CLICK+ hole saw adapter BMLA-A4/A2

HOSAWADAPT-(M-CLICK+)-A4/A2-(14-152MM)

Quick-change mount for hole saws with M-CLICK+ quick-change system for flexible use with Würth cordless drill/drivers that have an M-CLICK or M-CLICK+ drill spindle
x 1 pcs
M-CLICK bit holder BHM-1/4 inch

HOLD-BIT-(M-CLICK)-1/4IN-MAGN

Magnetic bit holder with M-CLICK quick-change system for flexible use with Würth cordless drill/drivers that have an M-CLICK drill spindle
x 1 pcs
M-CLICK+ WV-90 angle attachment

ANGLATTCH-(M-CLICK+)

90° angled add-on with M-CLICK+ quick-change system for flexible use with Würth cordless drill/drivers that have an M-CLICK or M-CLICK+ drill spindle
x 1 pcs
M-CLICK EV-11 eccentric attachment

ECATTCH-(M-CLICK)-1/4IN

Eccentric attachment with narrow corner dimension and M-CLICK quick-change system for flexible use with Würth cordless drill/drivers that have an M-CLICK drill spindle
x 1 pcs
Magnetic bit storage M-CUBE® cordless drill/driver

BITSTRG-MAGN-F.DRLDRIV

Compact, magnetic bit storage for the M-CUBE® cordless drill/driver for secure and convenient storage of bits.
x 1 pcs
Bit box, size 3 33 pieces

BIT-MIX-SET-RW/PH/PZ/TX/HEX/SD-33PCS

Extensive assortment including RW, PH, PZ, TX, hexagon socket and slotted bits in replaceable bit bars including bit holder
Precision twist wood drill bit assortment HSCo, 10 pieces

DRL-TWST-WO-SORT-HSCO-P-(D3-10)-10PCS

The hardwood professional for optimum centring and chip removal. Available in ORSY® system cassette.
x 1 pcs
Combi screw tap assortment Bit HSS SMART STEP, 6 pieces

MATAP-SET-COMBI-BIT-SMARTSTEP-(M3-M10)

The short HSS combination screw tap with unique SMART STEP technology for high-precision drilling, thread cutting and countersinking/deburring in a single operation. Available in the ORSY® system cassette.
x 1 pcs
Stepped twist drill bit range HSS SMART STEP Deepcut 3 pieces

DRL-STEP-SORT-SMARTSTEP-DEEPCUT-D4-20MM

The multi-purpose stepped drill bit with AlCrN coating and unique SMART STEP technology for high-precision, flexible use in sheet metal and now also for thicker workpieces made of conventional steel with a strength of up to 1300 N/mm², cast iron, aluminium, brass, bronze, Plexiglas, plastic and wood. Available in the ORSY® system cassette.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information