Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ABS 18 POWER COMBI_2x5 Ah_8.4.2_Virtual

ABS 18 POWER COMBI M-CUBE with case set 4 pcs
ABS 18 POWER_COMBI_2X5AH_8.4.2_VIRTUELL
MASTER M-CUBE

Art.-no. 0988043998
EAN 4099618392597

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Very powerful, handy cordless impact drill/driver with selectable impact drill mode and a torque of 140 Nm

Fast adaptation to the respective application


The function selector switch allows easy, fast switching between screwdriving, drilling and impact drilling.



Robust design


For tough conditions on construction sites, all components can also withstand a fall from normal working heights.



Continuous monitoring of the motor


The electronic motor protection function switches the motor off quickly in the event of blockage, overloading or overheating.



Long service life of the motor


Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.



Maximum service life and low wear


  • 13 mm Röhm metal drill chuck with soldered carbide clamping jaws

  • Electronic signal switch


Well-lit working area


LED lamp on the battery block

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

ABS 18 POWER COMBI_2x5 Ah_8.4.2_Virtual including:
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
1 x
Cordless impact drill driver ABS 18 POWER COMBI M-CUBE

IMPDRLDRIV-(ABS 18 POWER COMBI)-BOX

MASTER M-CUBE
Description: Very powerful, handy cordless impact drill driver with selectable impact drill mode and a torque of 140 Nm
Quantity: 1 x
2 x
Rechargeable battery Li-ion 18 V BASIC M-CUBE

BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC

MASTER M-CUBE ZUBEHÖR
Description:
5 Ah
Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity: 2 x
1 x
Charger ALG 18 V M-CUBE

CHRG-(ALG 18/6 FAST)

MASTER M-CUBE ZUBEHÖR
Description:
ALG 18/6 FAST
For charging Li-ion 18V M-CUBE BASIC batteries
Quantity: 1 x
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(ABS 18 POWER/COMBI)-8.4.2

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information