Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ABS 18 COMPACT M-CUBE cordless drill/driver

Cordless drill screwdriver ABS 18 COMPACT
DRLDRIV-CORDL-(ABS 18 COMPACT)-2X5.0AH
MASTER M-CUBE

Art.-no. 57018003
EAN 4061975220530
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
Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of tradesperson

Continuous monitoring of motor


The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.



Long service life of the motor


Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.



Maximum service life and low wear


13 mm metal chuck with soldered carbide clamping jaws. The extra-tough clamping jaws grip hard into the shank of the drill.



Well lit working area


LED light on the battery block



Pleasant, effortless work


Very compact and ergonomic design with low weight

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V/DC

Idle speed 1st/2nd gear min./max.

0-600 / 0-1900 rpm

Max. torque hard/soft

60 / 34 Nm

Min./max. drill chuck span width

1.5-13 mm

Drill chuck holder

1/2 inch x 20 UNF

Included in delivery

With 2 x 5.0 Ah batteries; with additional accessories

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

5 Ah

Max. drilling diameter in steel

13 mm

Max. drilling diameter in wood

40 mm

Max. recommended drilling diameter in metal

13 mm

Max. screw diameter

10 mm

Length

180 mm

Height

250 mm

Weight of machine with rechargeable battery

1.9 kg

ABS 18 COMPACT M-CUBE cordless drill/driver including:
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
2 x
Rechargeable battery Li-ion 18 V BASIC M-CUBE

BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC

MASTER M-CUBE ZUBEHÖR
Description:
5 Ah
Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity: 2 x
1 x
Charger ALG 18 V M-CUBE

CHRG-(ALG 18/6 FAST)

MASTER M-CUBE ZUBEHÖR
Description:
ALG 18/6 FAST
For charging Li-ion 18V M-CUBE BASIC batteries
Quantity: 1 x
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(ABS 18 COMPACT)-462,5X322X95

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D6,0MM

ZEBRA SMART STEP
The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
x 5 pcs
HSCo precision twist wood drill bit For hardwood, wood and plastics

DRL-TWST-WO-HSCO-P-D8,0MM

ZEBRA
The hardwood professional for optimum centring and chip removal
x 5 pcs
HSCo Multi Performance combination tap

MATAP-COMBI-HSCO-MULTI-PERFORMANCE-M6

ZEBRA
Premium combination screw tap for precise drilling, thread cutting and countersinking/deburring in just one operation, now also for thicker workpieces with a material thickness of up to 2xD and for almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm² strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, bronze and plastics.
x 1 pcs
HSS Multi Performance TiAIN stepped twist drill bit

DRL-STEP-SPRL-HSS-MULTI-PERFM-(D6-30MM)

ZEBRA
The latest generation, multi-performance, stepped drill bits with TiAIN coating for maximum service life, significantly faster drilling with quiet processing as well as greatly reduced burr formation in the processing of almost all thin-walled materials such as conventional steel up to 1300 N/mm2 strength, stainless steel, aluminium, cast iron, brass, bronze, wood and plastics.
x 1 pcs
Cetus®X-treme safety goggles

SAFEGOGL-(CETUS-X-TREME)-CLEAR

CETUS
Maximum protection in a casual design