ABL-12-1 surface-mounted lamp
LED surface-mounted light ABL-12-1
LGHT-SM-LED-(ABL-12-1)-SSTCOL
Art.-no. 0976502155
EAN 4053479569949
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Safe night lighting
- Adjustable runtime
- Includes plug-in power supply
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Type description | ABL-12-1 |
Lamp type | LED |
Nominal voltage | 12 V/DC |
Type of assembly | Screw-on |
Material of housing | Plastic |
Colour of housing | Stainless steel colours |
Material of light lens | Plastic |
Power rating | 0.9 W |
Number of LEDs | 12 PCS |
Colour of light | Warm white (WW) |
Colour temperature | 3400 K |
Min. colour rendering index (CRI) | 83 |
Length | 200 mm |
Connection type | Plug-in system LED A |
Cable length | 1800 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Life time of illuminant | 3000 h |
Luminous flux | 73 lm |
Min. illumination | 23 lx |
Max. illumination | 220 lx |
Energy efficiency class | E |
Included in delivery | 1 x LED light incl. 1.8 m connection cable with LED A plug system, 1 x 12 V power adapter |
