ABILIT synchronisation set for double-leaf wooden doors
Synchronisation set ABILIT wood
SYNCHRO-SET-F.SLIDDR-ABILIT-WO
Art.-no. 0687917360
EAN 4065746649650
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For 2 doors weighing up to 80 kg per door
- Door width min. 500 mm for ABILIT 50-H or min. 650 mm for ABILIT 120-H
- Both doors open and close at the same time
- Easy to operate with just one hand
- Cannot be used in conjunction with the damping set
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Suitable for | Wooden doors |
Mounting option | Ceiling installation, Wall installation |
Suitable for max. door weight | 80 kg |
Suitable for min. door width | 500 mm |
Suitable for min. door thickness | 26 mm |
Suitable for max. door thickness | 40 mm |
Damper | No |
