ABILIT-G synchronisation set for double-leaf glass doors
Synchronisations set ABILIT glass
SLIDDRFITT-SYNCHROSET-ABILIT-G
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For 2 doors weighing up to 80 kg per door
- Both doors open and close at the same time
- Easy to operate with just one hand
- Cannot be used in conjunction with the damping set
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Suitable for | Glass doors |
Mounting option | Ceiling installation |
Suitable for max. door weight | 80 kg |
Suitable for min. door width | 500 mm |
Suitable for glass-door thickness | 8/10 mm |
Suitable for min. door thickness | 8 mm |
Suitable for max. door thickness | 10 mm |
Damper | No |