ABILIT 120-H interior sliding door fitting set For ceiling and wall mounting for wooden doors
Interior sliding door fitting ABILIT 120-H
SLIDDRFITT-(ABILIT120-H)-1DR-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Load capacity: 120 kg
- Door thickness: 26-40 mm
- Door width: min. 530 mm
- Door height: max. 3,000 mm
- Height adjustment: +4/-3 mm on the carriage
- Optionally with damping on both sides
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Load capacity | 120 kg |
Suitable for min./max. door thickness | 26-40 mm |
Suitable for min. door width | 560 mm |
Max. door height | 3000 mm |
Height adjustment | + 4 mm /- 3 mm |
Damper | Optional |
Material | Aluminium |
Surface | Anodised |
Colour | Black |
Bearing Technology | Ball-bearing |
Included in delivery | 2 x carriages, 1 x floor guide, 2 x rail stoppers |