A4 stainless steel wire rope swage stud with right-handed nut
Wire cable barrel terminal A4 right-hand thread
BARLTRML-NUT-RTHR-A4-D3
Art.-no. 5176027003
EAN 4052712069512
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Swage studs are crimped together with wire ropes to produce a visually appealing cable end
- The B12 hydraulic crimping tool with appropriate crimping insert is suitable for M4 to M12 wire rope swage studs
- It is recommended to process M16 to M20 wire rope swage studs in a stationary press
- Suitable for maritime applications
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
Gardening and landscaping, shipbuilding and railing construction
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M6 |
Outer diameter of wire-cable side (d2) | 6.35 mm |
Length (l1) | 100 mm |
Thread length (metric thread) (l2) | 48 mm |
Length of wire-cable sleeve (l3) | 39 mm |
Suitable for rope diameter | 3 mm |
Other standard | WN 5176-027 |
Product weight (per item) | 21.900 g |
Thread type | Metric thread |
Type description | Wire cable barrel terminal |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
