A4 stainless steel shroud turnbuckle, closed
Shrd trnbckl sst A4 toggle/wire cable term
TURNBCKL-TGL/TRML-A4-D6
Art.-no. 5176050006
EAN 4052712075117
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Creates visually appealing connections by crimping the appropriate wire ropes
- When crimping, ensure that the correct crimping jaws are selected
These products have not been developed and manufactured as slings or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
Wire railings, applications in shipbuilding, landscaping and gardening
![]() | |
Nominal diameter (d1) | 12 mm |
Bolt diameter (d2) | 12 mm |
Min. length (l1) | 300 mm |
Max. length (l2) | 410 mm |
Fork width (inner) (l3) | 13 mm |
Fork height (h1) | 30 mm |
Material | Stainless steel A4 |
Surface | Plain |
Product weight (per item) | 548.000 g |
Thread type | Metric thread |
Other standard | WN 5176-050 |
Min./max. length | 300-410 mm |
Suitable for rope diameter | 6 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
