Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

A4 stainless steel shroud turnbuckle,

Shroud turnbuckle sst A4 fork/wire cable terminal
TURNBCKL-FRK/TRML-CLOS-WELDED-A4-D2,5

Art.-no. 5176018025

EAN 4052712064401

-,--
price per selected packing unit
| Individual prices for customers after login
A4 stainless steel shroud turnbuckle,

Art.-no. 5176018025

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

closed with fork/terminal
  • Creates visually appealing connections by crimping the appropriate wire cables

  • When crimping, ensure that the correct crimping jaws are selected
Notice

These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wire railings, applications in shipbuilding, landscaping and gardening

Material

Stainless steel A4

Surface

Plain

Gloss level

Polished

Thread type

Metric thread

Suitable for rope diameter

2.5 mm

Nominal diameter (d1)

5 mm

Bolt diameter (d2)

5 mm

Min. length (l1)

155 mm

Max. length (l2)

215 mm

Fork width (inner) (l3)

6.5 mm

Fork height (h1)

10 mm

Product weight (per item)

53.902 g

Other standard

WN 5176-018

Min./max. length

155-215 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hydraulic manual crimping pliers B12 for wire cable terminals in cases, without crimping jaws

MANCRMPTL-HYDR-B12

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Crimping jaws for crimping tool B12

CRMPJAW-F.CRMPPLRS-D5,5MM-WREROP-2,5MM

Crimping jaws in tool steel for crimping wire cable terminals
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information