A4 stainless steel shroud turnbuckle
Shroud turnbuckle closed stainless steel fork/fork
TURNBCKL-FRK/FRK-CLOSED-WELDED-A4-M8
Art.-no. 5176010008
EAN 4052712063831
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Closed turnbuckle to protect against external influences such as dirt, deposits and corrosion
- Suitable for maritime applications
These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
Wire railings, marine applications, landscaping and gardening
![]() | |
Nominal diameter (d1) | 8 mm |
Bolt diameter (d2) | 8 mm |
Min. length (l1) | 165 mm |
Max. length (l2) | 240 mm |
Fork width (inner) (l3) | 11 mm |
Fork height (h1) | 11 mm |
Material | Stainless steel A4 |
Surface | Plain |
Product weight (per item) | 161.050 g |
Thread type | Metric thread |
Other standard | WN 5176-010 |
Min./max. length | 165-240 mm |
