A4 stainless steel pan head studs
PANHDTRML-A4-D6
Art.-no. 5176051006
EAN 4052712075612
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For a clean and visually appealing cable end
- Smooth surface finish
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
In accordance with WN 5176 051
Datasheets(X)
Wire railings, marine applications, landscaping and gardening
![]() | |
Outer diameter (d1) | 9 mm |
Internal diameter (d2) | 6.3 mm |
Length (l1) | 40 mm |
Length of terminal | 32 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 3 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for rope diameter | 6 mm |
Height | 9 mm |
Other standard | WN 5176-051 |
Product weight (per item) | 13.333 g |
Head type | Pan head |
Type description | Pan head terminal according to WN 517 051 |
