Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

A/C leak detection additive

Air-conditioning leak detection dye cartridge
LKDETRADD-A/C-7,5ML

Art.-no. 0892764010
EAN 4038898214366

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fluorescent additive for locating leaks in R134a climate systems without climate service device.

Air-conditioning service unit not required to perform a service


Portable

Notice

Adapter art. no. 0764000114 can only be used with an R134a coupling.


Adapter art. no. 0764000110 can only be used with an R1234yf coupling

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For reliable localisation of leaks and micro-leaks in R134a air-conditioning systems. Can be used in air-conditioning systems with electric compressors (hybrid, start/stop, electric vehicles).

Instructions
  • Screw the filling adapter, art. no. 0764000114, to A/C leak detection additive, art. no. 0892764010.

  • Then insert the filling adapter into the application gun, art. no. 0891764010.

  • Inject the entire contents of the cartridge into the air-conditioning circuit via the low-pressure side.

Contents

7.5 ml

Weight of content

7.27 g

Chemical basis

Synthetic oil

Colour

Yellow

Smell/fragrance

Aromatic

Density

0.97 g/cm³

Shelf life from production

48 Month

Min. flashing point

88 °C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adapter for topping up leak detection additive

FILNGADAPT-F.LKDETADD-R1234YF

COOLIUS
For topping up leak detection additive (art. no. 0892764010) via the low-pressure side
x 1 pcs
Adapter for topping up leak detection additive

FILNGADAPT-F.LKDETADD-R134A

COOLIUS
For topping up leak detection additive (art. no. 0892764010) via the low-pressure side
x 1 pcs
Application gun For air-conditioning leak detection additive

TL-CAULKING-LKDET-ADDITIVE

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Maintenance sticker For the engine compartment

MAINTSTCK-F.ENGCPRT-A/C-PLA

COOLIUS
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information